Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 6 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK
  • Zoro # G2387610

product price: 
$
90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49430-BLK
Zoro #
G2387610
UPC #
86189101127
Country of Origin
China

Dimensions

Footwear Width
M
Size
6
Height
5 in
Heel Height
1/2 in
Width
M
Overall Height
5 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Removable Insole
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Insole System
Removable
Insulated
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily
0.24
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Style Number
49430-BLK
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
CSA Footwear Standard
Grade 1 Toecap
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Upper Material Description
Synthetic
For Outdoor Traction
Yes
Liner Material
Nylon
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Style Family
Loafer Shoe
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily
0.24
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Dry
0.71
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Removable
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Wire Color
Black

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products