Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 6 1/2 Leather Upper, Steel Toe, 3 in H, Brown, 49431

  • Mfr # 49431-BRN

  • Zoro # G5776025


product price:  $93.65
/pr

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49431-BRN
Zoro #
G5776025
UPC #
086189101271
Country of Origin
China

Dimensions

Footwear Width
D
Size
6 1/2
Height
3 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulated
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Footwear Shank Type
None
Conductive
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
49431
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
552 Degrees F
Removable Insole
Yes
Metatarsal System
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Direct Attached
Non Metallic Upper
No
Predominant Footwear Color
Brown
Upper Material Description
Full-Grain, Water-Resistant Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
Polyurethane
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Mark II Slip Test Results- Dairy Tile Wet
0.79
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
Yes
Toe Shape
Round
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.79
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Loafer Shoe
Closure
Pull On
Insole Technology
Removable
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
552 Degrees F
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
552 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 49431, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.