Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-inch Work Boot, 11.5, Composite Toe, Black, 45646C

  • Mfr # 45646C-BLK-115

  • Zoro # G1963363


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
45646C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45646C-BLK-115
Zoro #
G1963363
UPC #
-
Country of Origin
Australia

Dimensions

Size
11.5
Footwear Width
M

Details

Item
6-inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
45646C
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather

Description

Work Boots, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.