
Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1
Mfr # P-4420
Zoro # G6854916
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Flow Rate (GPM)
1.75
ADA Compliant
No
Weight
2.1
Mount Type
Wallmount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-4420
Zoro #
G6854916
UPC #
763439851222
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Flow Rate (GPM)
1.75
ADA Compliant
No
Weight
2.1
Mount Type
Wallmount
Style
Traditional
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.