Single Handle Bathroom Faucet, Compression Hose, Centerset, Nckl, Weight: 3.1

  • Mfr # L-6050-WD-BN

  • Zoro # G6507576


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Holes
1 or 3
ADA Compliant
Yes
Weight
3.1
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6050-WD-BN
Zoro #
G6507576
UPC #
763439855398
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
6"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Brushed Nickel
Number of Holes
1 or 3
ADA Compliant
Yes
Weight
3.1
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Spout Reach
4.75"
Connection Type
Compression Hose
Installation
Deck Mount
Handle Style
Lever
Handle Included
Yes
Mount Type
Centerset
Style
Modern

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.