
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Height: 7.44"
Mfr # L-6164
Zoro # G6855442
product price:Â $44.79
/eaKey Features
Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.6
Valve Type
Steel Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6164
Zoro #
G6855442
UPC #
763439841988
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
7.44"
Overall Width
6"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.6
Valve Type
Steel Ball
Flow Rate (GPM)
1.2
Spout Reach
4.63"
Connection Type
NPSM
Mount Type
Centerset
Installation
Deck Mount
Handle Included
Yes
Handle Style
Lever
Style
Traditional
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.