Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Spout Reach: 5"

  • Mfr # B-8150

  • Zoro # G6511602


product price:  $53.15
/ea

Key Features

Number of Holes
2 or 3 Hole
ADA Compliant
Yes
Weight
2.8
Overall Height
8.94"
Overall Width
10.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-8150
Zoro #
G6511602
UPC #
763439851345
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8.94"
Overall Width
10.25"
Connection Size
1/2"
Center-Center Fitting Size
4"

Details

Number of Holes
2 or 3 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Weight
2.8
Installation
Deck Mount
Valve Type
Washerless
Handle Style
Lever
Connection Type
NPSM
Spout Reach
5"
Handle Included
Yes
Style
Traditional
Mount Type
Bar
Flow Rate (GPM)
1.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.