
Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel
Mfr # L-7270-BN
Zoro # G6854952
product price: $68.29
/eaKey Features
Finish
Brushed Nickel
ADA Compliant
Yes
Connection Size
1/2"
Flow Rate (GPM)
1.2
Valve Type
Washerless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-7270-BN
Zoro #
G6854952
UPC #
763439851376
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
3.25"
Overall Width
9.38"
Center-Center Fitting Size
4"
Details
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Valve Type
Washerless
Number of Holes
3 Hole
Connection Type
NPSM
Spout Reach
4.13"
Weight
2.9
Style
Traditional
Handle Included
Yes
Installation
Deck Mount
Handle Style
Lever
Mount Type
Centerset
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.