Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.5

  • Mfr # L-7572

  • Zoro # G6509037


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc
Overall Height
5.56"
Connection Type
NPSM
Number of Holes
3 Hole
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-7572
Zoro #
G6509037
UPC #
763439855879
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.56"
Connection Size
1/2"
Overall Width
9.38"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Valve Type
Ceramic Disc
Connection Type
NPSM
Number of Holes
3 Hole
Spout Reach
4.06"
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Weight
4.5
Style
Traditional
Mount Type
Centerset
Handle Style
Lever
Installation
Deck Mount
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.