Shop OLYMPIA TOOLS
Create Account
85-180 300 Lb. Capacity Folding Platform Truck
- Mfr # 85-180
- Zoro # G703957509
product price:Â
$
75.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85-180
- Zoro #
- G703957509
- UPC #
- 883652851806
- Country of Origin
- China
Description
Features
- All Steel Construction With textured Vinyl Deck.
- Oversized Wheels And Swivel Casters For Easy Maneuverability.
- Stores Flat-Fold Down Handle.
- Folded: 18.25 X 28.5 X 9.5 in.
- Dimension - 5 x 19 x 29 in.
- Item Weight - 21.7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.