Shop OLYMPIA TOOLS
Create Account
85-188 Pack-N-Roll Service Cart
- Mfr # 85-188
- Zoro # G803968696
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85-188
- Zoro #
- G803968696
- UPC #
- 883652851882
- Country of Origin
- China
Description
Features:
- Collapses to 8 x wide for easy storage.
- Securely locks open and closed.
- 3 levels for holding items.
- Dual material comfort handles.
- 3 x swivel wheels.
- Sleek modern design.
- Open dimensions: 34 x 15 x 26-1/8 in.
- Closed dimensions: 42 x 15 x 8 in.
- Dimensions - 9.84 x 17.72 x 42.13 in.
- Item Weight - 20 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.