Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolbox Creeper Tool Box Creeper Seat, 3 Drawer, Black, Steel, 14-1/2 in W x 19 in D x 18-1/4 in H

  • Mfr # 92450

  • Zoro # G3881407


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Color
Black
Material
Steel
Includes
Rear Storage Tray
Features
Extra Thick Seat Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92450
Zoro #
G3881407
UPC #
047077800515
Country of Origin
China

Dimensions

Width
14-1/2 in
Depth
19 in
Height
18-1/4 in
Caster Size
3 in x 3 in
Overall Length
18 1/4 in
Overall Height
18 7/8 in
Overall Width
14 1/8 in
Seat Height
16 in
Dimensions
18 7/8 in x 18 1/4 in x 14 1/8 in
Caster Wheel Diameter
3 in

Details

Item
Tool Box Creeper Seat
Number of Drawers
3
Color
Black
Material
Steel
Includes
Rear Storage Tray
Features
Extra Thick Seat Cushion
Gauge
18
Load Rating
450 lb.
Series
Toolbox Creeper
Drawer Slides
Ball Bearing
Caster Wheel Material
Polyvinyl Chloride
Work Surface Material
Vinyl, Steel, Metal
Finish
Glossy Powder Coated
Number of Shelves
1
Locking System
None
Caster Type
Roller Bearing
Handles
Tubular Metal Side
For Use With
Tool Storage
Configuration
Center Bank: (1) 18-7/8" W x 8" D x 4" H
Tool Storage Type Included
Rolling Cabinet
Drawer Capacity
450 lb.
Load Capacity
450 lb
Caster Material
Polyurethane
Maximum Load Capacity
450 lb
Seat Adjustability
Fixed
Number of Wheels
4
Frame Material
Steel
Creeper Seat Style
Toolbox Creeper Seat
Duty Rating
Heavy-Duty

Description

Tool Box Creeper Seat, Creeper Seat Style Toolbox Creeper Seat, Heavy-Duty, Fixed , Maximum Load Capacity 450 lb, Seat Height 16 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Material Polyurethane, Dimensions 18 7/8 in x 18 1/4 in x 14 1/8 in, Height 18 1/4 in, Number of Wheels 4, Overall Height 18 7/8 in, Overall Length 18 1/4 in, Overall Width 14 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.