Shop OMEGA

Closed Tank Liquid Level Switches

  • Mfr # LVN-61
  • Zoro # G124480631

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating - Maximum
120 V AC
Overall Height
2.12 in
Stem Thread Size
1/8 in NPT
Stem Material
Kynar
Horsepower @ Single Phase - 240V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-61
Zoro #
G124480631
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.12 in
Stem Thread Size
1/8 in NPT
Manufacturer Warranty Length
3 yr
Float Diameter
1 in
Cord Length
24 in
Stem Length
2.13 in
Float Length
2.13 in
Fits Chest Size
Sealed with Potting Compound

Details

Voltage Rating - Maximum
120 V AC
Stem Material
Kynar
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
100 psi
Horsepower @ Three Phase - 240V AC
Not Rated
Contact Form
1NO/1NC
Float Material
Kynar
Horsepower @ Single Phase - 120V AC
Not Rated
Features
Sealed with Potting Compound
Operating Temperature - Maximum
179.6 Degrees F
Body Material
Kynar
Mounting Style
Vertical
Operating Temperature - Minimum
-40 Degrees C
Current Rating - Maximum
1 A
Switch Structure
SPST
Item
Tank Liquid Level Switch
Series
LVN60-70
Switch Function
Selectable
Electrical Connection
Pre-Wired Cable
Minimum Media Specific Gravity
0.92
Standards
CE, cRLus, RoHS, UKCA
NEMA Enclosure Rating
6

Description

Tank Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material Kynar, Float Length 2.13 in, Stem Material Kynar, Stem Length 2.13 in, Contact Form 1NO/1NC, Body Material Kynar, Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.