Closed Tank Liquid Level Switches
- Mfr # LVN-93
- Zoro # G624480285
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 120V AC
Not Rated
Float Rod Angle
30 Degrees
Stem Thread Size
1/2 in NPT
Operating Temperature - Minimum
-40 Degrees C
Features
Sealed with Potting Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVN-93
- Zoro #
- G624480285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Thread Size
- 1/2 in NPT
- Overall Length
- 4.25 in
- Cord Length
- 24 in
- Float Diameter
- 0.68 in
- Stem Length
- 1.81 in
- Float Length
- 1.81 in
- Manufacturer Warranty Length
- 3 yr
- Wire Rope Length
- 4.25 in
- Length
- 4.25 in
- Fits Chest Size
- Sealed with Potting Compound
Description
Tank Liquid Level Switch, Switch Function Selectable, Overall Length 4.25 in, Float Material 316 Stainless Steel, Float Length 1.81 in, Stem Material 316 Stainless Steel, Stem Length 1.81 in, Contact Form 1NO/1NC, Body Material 316 Stainless Steel, Float Rod Angle 30 Degrees , Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.