CurrentTransformer
- Mfr # RCT36-1000
- Zoro # G625075886
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Window Width
10.67 in
Operating Temperature - Minimum
-4 Degrees F
Window Diameter
10.67 in
Wire Lead Length
6.5 ft
Primary Current - Maximum
1,200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT36-1000
- Zoro #
- G625075886
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- -4 Degrees F
- Primary Current - Maximum
- 1,200 A
- Item
- Current Transformer
- Standards
- CE, RoHS2 Compliant, URL
- Output Voltage
- 120 mV
- Frequency
- 50/60 Hz
- Transformer Type
- Split Core
- Window Shape
- Round
- Accuracy
- 0.5 %
- Connection
- Wire Lead
- Operating Temperature - Maximum
- 158 Degrees F
Dimensions
- Window Width
- 10.67 in
- Window Diameter
- 10.67 in
- Wire Lead Length
- 6.5 ft
- Window Height
- 10.67 in
- Manufacturers Warranty Length
- 5 yr
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.