Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-200R-800:333
- Zoro # G323648870
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.4 in
Transformer Type
Split Core
Primary Current - Maximum
800 A
Wire Lead Length
8 ft
Output Voltage
333 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-200R-800:333
- Zoro #
- G323648870
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Width
- 4.4 in
- Wire Lead Length
- 8 ft
- Overall Height
- 4.4 in
- Window Height
- 2 in
- Overall Depth
- 1.25 in
- Window Width
- 2 in
- Manufacturers Warranty Length
- 5 yr
Details
- Item
- Current Transformers
- Transformer Type
- Split Core
- Primary Current - Maximum
- 800 A
- Output Voltage
- 333 mV
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 149 Degrees F
- Connection
- Wire Lead
- Frequency
- 50/60 Hz
- Window Shape
- Rectangular
- Standards
- CSA 22.2, UL2808, UL61010-1
Description
Current Transformers, Overall Height 4.4 in, Overall Width 4.4 in, Overall Depth 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.