Shop OMEGA
See all product information
Create Account
CurrentTransformer
- Mfr # RCT36-2500
- Zoro # G425075161
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Window Shape
Round
Accuracy
0.5 %
Output Voltage
48 mV
Window Height
10.67 in
Primary Current - Maximum
3,000 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT36-2500
- Zoro #
- G425075161
- UPC #
- -
- Country of Origin
- United States
- Window Shape
- Round
- Item
- Current Transformer
- Accuracy
- 0.5 %
- Output Voltage
- 48 mV
- Primary Current - Maximum
- 3,000 A
- Operating Temperature - Minimum
- -4 Degrees F
- Frequency
- 50/60 Hz
- Standards
- CE, RoHS2 Compliant, URL
- Transformer Type
- Split Core
- Operating Temperature - Maximum
- 158 Degrees F
- Connection
- Wire Lead
Dimensions
- Window Height
- 10.67 in
- Wire Lead Length
- 6.5 ft
- Manufacturers Warranty Length
- 5 yr
- Window Diameter
- 10.67 in
- Window Width
- 10.67 in
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.