Shop OMEGA
See all product information
Create Account
Dual DIN Rail Transmitter, 100 mm H
- Mfr # TXDIN70-24V
- Zoro # G921908932
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Maximum
24 V DC
Output Current - Minimum
0 mA
Input Voltage - Minimum
0 V DC
Output Voltage - Maximum
11 V
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXDIN70-24V
- Zoro #
- G921908932
- UPC #
- -
- Country of Origin
- China
- Input Voltage - Maximum
- 24 V DC
- Output Current - Minimum
- 0 mA
- Input Voltage - Minimum
- 0 V DC
- Output Voltage - Maximum
- 11 V
- Item
- Transmitter
- Features
- Programmable Input Types and Ranges with the Optional External Display, Universal Power Supply
- Power Required - Minimum
- 24V DC
- Output Current - Maximum
- 22 mA
- Mounting Style
- DIN Rail
- Power Required - Maximum
- 24V DC
- Number of Channels
- 2
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 100 mm
- Overall Width
- 22.5 mm
- Overall Height
- 100 mm
- Fits Chest Size
- Programmable Input Types and Ranges with the Optional External Display, Universal Power Supply
Description
TRANSMITTER DUAL DIN RAIL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.