Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 1 m L, PFA
- Mfr # RTD-831-MTP
- Zoro # G823357067
product price:Â
$
195.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Temperature (°C)
230 Degrees C
Minimum Temperature °C
-60 Degrees C
Cable Length
1 m
Maximum Temperature (°F)
446 Degrees F
Minimum Temperature °F
-76 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-831-MTP
- Zoro #
- G823357067
- UPC #
- -
- Country of Origin
- United States
- Maximum Temperature (°C)
- 230 Degrees C
- Minimum Temperature °C
- -60 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°F)
- 446 Degrees F
- Minimum Temperature °F
- -76 Degrees F
- Cable Material
- PFA
- Probe Sheath Material
- Aluminum
- Element Accuracy Class
- Class A
- For Media Type
- Air, Water
- Resistance
- 100 ohm
Dimensions
- Cable Length
- 1 m
Description
Long-Life & High-Accuracy RTD Probes, Not Applicable, Cable Material PFA, Cable Length 1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.