Hi-Acc RTD Probe, 1 m L, PFA
- Mfr # RTD-831-SE
- Zoro # G123358801
product price:Â
$
167.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Temperature °F
-76 Degrees F
Element Accuracy Class
Class A
Minimum Temperature °C
-60 Degrees C
Cable Length
1 m
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-831-SE
- Zoro #
- G123358801
- UPC #
- -
- Country of Origin
- United States
- Minimum Temperature °F
- -76 Degrees F
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -60 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 446 Degrees F
- Resistance
- 100 ohm
- Item
- Long-Life & High-Accuracy RTD Probes
- Cable Material
- PFA
- Maximum Temperature (°C)
- 230 Degrees C
- Probe Sheath Material
- Aluminum
- For Media Type
- Air, Water
Dimensions
- Cable Length
- 1 m
Description
Long-Life & High-Accuracy RTD Probes, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 1 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.