Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 3-Wire
- Mfr # PR-14E-3-100-1/4-6
- Zoro # G723353299
product price:Â
$
225.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Manufacturer Warranty Length
1 yr
Probe Sheath Material
316 Stainless Steel
Maximum Temperature (°F)
1,112 Degrees F
Minimum Temperature °C
-200 Degrees C
Element Accuracy Class
Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-14E-3-100-1/4-6
- Zoro #
- G723353299
- UPC #
- -
- Country of Origin
- United States
- Probe Sheath Material
- 316 Stainless Steel
- Maximum Temperature (°F)
- 1,112 Degrees F
- Minimum Temperature °C
- -200 Degrees C
- Element Accuracy Class
- Class A
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Item
- Long-Life & High-Accuracy RTD Probes
- Minimum Temperature °F
- -328 Degrees F
- Maximum Temperature (°C)
- 600 Degrees C
- Response Time
- 10.6 sec
- For Media Type
- Air, Water
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 6 in
- Process Mounting Thread Size
- 1/2" MNPT
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.