Pin, Solid, Type K, Green, Alumel
- Mfr # MTC-AL-P
- Zoro # G823359054
product price:Â
$
46.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Green
For Thermocouple Type
Type K
Product Type
Pin
Standards
RoHS
Number of Sockets Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-AL-P
- Zoro #
- G823359054
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- For Thermocouple Type
- Type K
- Product Type
- Pin
- Standards
- RoHS
- Number of Sockets Included
- 1
- Series
- MTC Series
- Number of Pins Included
- 1
- Contact Alloy Type
- Alumel
- Item
- temperature probes and components-new
- Temperature Rating - Maximum
- 200 Degrees C
- Body Material
- Copper
- Wire Color
- Green
Description
Pin, Solid, Type K, Green, Alumel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.