Shop OMEGA
See all product information
Create Account
Mini Jack, Type T, Constantan; Copper
- Mfr # SMPW-T-F
- Zoro # G323356461
product price:Â
$
7.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Material
Constantan, Copper
For Thermocouple Type
Type T
Body Material
Glass-Filled Nylon
Series
SMPW Series
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-T-F
- Zoro #
- G323356461
- UPC #
- -
- Country of Origin
- United States
- Contact Material
- Constantan, Copper
- For Thermocouple Type
- Type T
- Body Material
- Glass-Filled Nylon
- Series
- SMPW Series
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Includes Write-On Window
- Write-On Window Included
- Item
- Temperature Probe Connectors & Adapters
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Connection Type
- Mini Jack
- Includes Clamp
- No Clamp Included
- Product Type
- Jack
- Standards
- RoHS
- Body Color
- Blue
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.