Shop OMEGA
See all product information
Create Account
Mini Plug, Type K, Yel, Alumel; Chromel
- Mfr # HMPW-K-M
- Zoro # G123357439
product price:Â
$
7.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
Write-On Window Included
Number of Pins
2
For Wire Size - Maximum
20 AWG
Temperature Fahrenheit - Maximum
260 Degrees C
For Thermocouple Type
Type K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMPW-K-M
- Zoro #
- G123357439
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- Write-On Window Included
- Number of Pins
- 2
- Temperature Fahrenheit - Maximum
- 260 Degrees C
- For Thermocouple Type
- Type K
- Contact Material
- Alumel, Chromel
- Standards
- RoHS
- Body Color
- Yellow
- Connection Type
- Mini Plug
- Body Material
- Liquid Crystal Polymer
- Series
- HMPW Series
- Product Type
- Plug
- Item
- Mini Plug
- For Sensor Technology
- Thermocouple
- Features
- Color-Coded Calibration, Earth-Tone Colors, Combination Phillips Slotted Captive Cover Screws, Environmentally Friendly Cadmium-Free LCP Shell, Heavy Duty Construction, Internal Wire Divider
- Includes Clamp
- No Clamp Included
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Fits Chest Size
- Color-Coded Calibration, Earth-Tone Colors, Combination Phillips Slotted Captive Cover Screws, Environmentally Friendly Cadmium-Free LCP Shell, Heavy Duty Construction, Internal Wire Divider
Description
Mini Plug, Body Material Liquid Crystal Polymer, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.