Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # RTD-2-F3105-36-T-B
- Zoro # G823357357
product price:Â
$
244.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Material
PFA
Probe Length
2 mm
Element Accuracy Class
Class B
Minimum Temperature °F
-22 Degrees F
Accuracy
Class B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-2-F3105-36-T-B
- Zoro #
- G823357357
- UPC #
- -
- Country of Origin
- United States
- Cable Material
- PFA
- Element Accuracy Class
- Class B
- Minimum Temperature °F
- -22 Degrees F
- Item
- Long-Life & High-Accuracy RTD Probes
- Accuracy
- Class B
- For Media Type
- Air, Water
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- -30 Degrees C
- Maximum Temperature (°C)
- 260 Degrees C
- Connector Type
- Wire Leads
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 500 Degrees F
Dimensions
- Probe Length
- 2 mm
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 40 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.