Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 80 in, 4-Wire, PFA
- Mfr # HSRTD-3-100-A-80-E
- Zoro # G523355714
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
80 in
Cable Material
PFA
Number of Wires
4-Wire
Accuracy
Class A
Minimum Temperature °F
-76 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSRTD-3-100-A-80-E
- Zoro #
- G523355714
- UPC #
- -
- Country of Origin
- United Kingdom
- Cable Material
- PFA
- Number of Wires
- 4-Wire
- Accuracy
- Class A
- Minimum Temperature °F
- -76 Degrees F
- Connector Type
- Wire Leads
- For Media Type
- Air, Water
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -60 Degrees C
- Maximum Temperature (°C)
- 250 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Maximum Temperature (°F)
- 482 Degrees F
Dimensions
- Cable Length
- 80 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 80 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.