Load Cell, 15 ft, 25000 lbf, SS
- Mfr # LC402-25K
- Zoro # G923356717
product price:Â
$
3,387.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-65.2 Degrees F
Force Type
Compression, Tension
Calibration Method
Five Point
Repeatability
+/-0.05%
Hysteresis
+/- 0.1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-25K
- Zoro #
- G923356717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 15 ft
- Overall Width
- 4 in
- Thread Size
- 1"-14
- Overall Height
- 2 in
Details
- Minimum Operating Temperature
- -65.2 Degrees F
- Force Type
- Compression, Tension
- Calibration Method
- Five Point
- Repeatability
- +/-0.05%
- Hysteresis
- +/- 0.1%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- Calibration Standard
- NIST
- Load Cell Capacity
- 25,000 lbf
- IP Rating
- IP 65
- Electrical Connection
- Cable
- Item
- Load Cell
- Full Scale Deflection
- 0.003 in
- Maximum Operating Temperature
- 249.8 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,25000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.