Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 100 lbf, Stainless Steel
- Mfr # LC302-100
- Zoro # G623359865
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Overall Width
0.8 in
Repeatability
+/-0.5%
Calibration Method
Five Point
Electrical Connection
Cable
IP Rating
IP 54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC302-100
- Zoro #
- G623359865
- UPC #
- -
- Country of Origin
- United States
- Repeatability
- +/-0.5%
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- IP Rating
- IP 54
- Item
- Load Cell
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Standard
- NIST
- Force Type
- Compression
- Material
- Stainless Steel
- Full Scale Deflection
- 0.003 in
- Maximum Operating Temperature
- 224.6 Degrees F
- Load Cell Capacity
- 100 lbf
- Minimum Operating Temperature
- -65.2 Degrees F
- Hysteresis
- +/- 0.5%
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 0.8 in
- Overall Height
- 0.5 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,100 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.