Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # HMPW-K-F
- Zoro # G023354354
product price:Â
$
9.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
HMPW Series
For Sensor Technology
Thermocouple
Contact Material
Alumel, Chromel
Overall Length
1 in
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMPW-K-F
- Zoro #
- G023354354
- UPC #
- -
- Country of Origin
- United States
- Series
- HMPW Series
- For Sensor Technology
- Thermocouple
- Contact Material
- Alumel, Chromel
- Includes Clamp
- No Clamp Included
- Temperature Fahrenheit - Maximum
- 260 Degrees C
- Features
- Color-Coded Calibration, Earth-Tone Colors, Combination Phillips Slotted Captive Cover Screws, Environmentally Friendly Cadmium-Free LCP Shell, Heavy Duty Construction, Internal Wire Divider
- Body Material
- Liquid Crystal Polymer
- Connection Type
- Mini Jack
- Standards
- RoHS
- For Thermocouple Type
- Type K
- Product Type
- Jack
- Body Color
- Yellow
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- Write-On Window Included
Dimensions
- Overall Length
- 1 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Color-Coded Calibration, Earth-Tone Colors, Combination Phillips Slotted Captive Cover Screws, Environmentally Friendly Cadmium-Free LCP Shell, Heavy Duty Construction, Internal Wire Divider
Description
Temperature Probe Connectors & Adapters, Body Material Liquid Crystal Polymer, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.