Mini Jack, Type K, Yel, Alumel; Chromel
- Mfr # SMPW-K-F
- Zoro # G623361219
product price:Â
$
7.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
Write-On Window Included
Contact Material
Alumel, Chromel
Product Type
Jack
Overall Length
1 in
Series
SMPW Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-K-F
- Zoro #
- G623361219
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- Write-On Window Included
- Contact Material
- Alumel, Chromel
- Product Type
- Jack
- Series
- SMPW Series
- For Sensor Technology
- Thermocouple
- Body Material
- Glass-Filled Nylon
- Body Color
- Yellow
- For Thermocouple Type
- Type K
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Includes Clamp
- No Clamp Included
- Standards
- RoHS
- Connection Type
- Mini Jack
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Item
- Temperature Probe Connectors & Adapters
Dimensions
- Overall Length
- 1 in
- For Wire Size - Maximum
- 20 AWG
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.