Mini Jack, Type T, Constantan; Copper
- Mfr # MPJ-T-F
- Zoro # G323358564
product price:Â
$
6.95
/ea
Key Features
For Sensor Technology
Thermocouple
For Thermocouple Type
Type T
Product Type
Panel Jack
Includes Clamp
No Clamp Included
Contact Material
Constantan, Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPJ-T-F
- Zoro #
- G323358564
- UPC #
- -
- Country of Origin
- United States
- For Sensor Technology
- Thermocouple
- For Thermocouple Type
- Type T
- Product Type
- Panel Jack
- Includes Clamp
- No Clamp Included
- Contact Material
- Constantan, Copper
- Body Material
- Glass-Filled Nylon
- Standards
- RoHS
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- No Write-On Window Included
- Temperature Fahrenheit - Maximum
- 356 Degrees F
- Features
- Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
- Connection Type
- Mini Jack
- Series
- MPJ Series
- Body Color
- Blue
Dimensions
- Fits Chest Size
- Accessible Terminal Screws, Compact Size, Easy Mount with Spring Clip
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.