Shop OMEGA
See all product information
Create Account
Mini Plug, Type T, Constantan; Copper
- Mfr # SMP-T-M
- Zoro # G623355140
product price:Â
$
7.65
/ea
Key Features
Product Type
Plug
For Wire Size - Maximum
20 AWG
For Sensor Technology
Thermocouple
Temperature Fahrenheit - Maximum
180 Degrees C
Series
SMP Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP-T-M
- Zoro #
- G623355140
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Plug
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Series
- SMP Series
- Standards
- RoHS
- Body Color
- Blue
- Pin Shape
- Flat
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
- Includes Clamp
- No Clamp Included
- Number of Pins
- 2
- Includes Write-On Window
- Write-On Window Included
- Connection Type
- Mini Plug
- Contact Material
- Constantan, Copper
- For Thermocouple Type
- Type T
- Item
- Temperature Probe Connectors & Adapters
- Body Material
- Glass-Filled Nylon
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 3/10 in
- Wire Rope Length
- 1 3/10 in
- Length
- 1 3/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Heavy Duty Construction, Internal Wire Divider, Quick Connect Contact Washers
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.