Shop OMEGA
See all product information
Create Account
Pin, Solid, Type J, Black, Iron
- Mfr # MTC-IR-P
- Zoro # G723359888
product price:Â
$
41.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
For Thermocouple Type
Type J
Number of Sockets Included
1
Standards
RoHS
Number of Pins Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-IR-P
- Zoro #
- G723359888
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- For Thermocouple Type
- Type J
- Number of Sockets Included
- 1
- Item
- temperature probes and components-new
- Standards
- RoHS
- Number of Pins Included
- 1
- Series
- MTC Series
- Product Type
- Pin
- Body Material
- Copper
- Contact Alloy Type
- Iron
- Temperature Rating - Maximum
- 200 Degrees C
- Wire Color
- Black
Description
Pin, Solid, Type J, Black, Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.