Shop OMEGA
See all product information
Create Account
Pin, Type E; Type K, White, Chromel
- Mfr # MTC-CH-P
- Zoro # G123353998
product price:Â
$
46.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contact Alloy Type
Chromel
Body Material
Copper
For Thermocouple Type
Type E, Type K
Series
MTC Series
Number of Sockets Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-CH-P
- Zoro #
- G123353998
- UPC #
- -
- Country of Origin
- United States
- Contact Alloy Type
- Chromel
- Body Material
- Copper
- Item
- temperature probes and components-new
- For Thermocouple Type
- Type E, Type K
- Series
- MTC Series
- Number of Sockets Included
- 1
- Temperature Rating - Maximum
- 200 Degrees C
- Product Type
- Pin
- Color
- White
- Standards
- RoHS
- Number of Pins Included
- 1
- Wire Color
- White
Description
Pin, Type E; Type K, White, Chromel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.