Shop OMEGA
See all product information
Create Account
RTD Probe, 72" L, 3-Wire, Copper;Nickel;PFA
- Mfr # RTD-NPT-72-E-1/4-MTP
- Zoro # G423358136
product price:Â
$
219.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Sheath Material
304 Stainless Steel
For Media Type
Air, Water
Maximum Temperature (°C)
230 Degrees C
Cable Material
Copper; Nickel; PFA
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD-NPT-72-E-1/4-MTP
- Zoro #
- G423358136
- UPC #
- -
- Country of Origin
- United States
- Probe Sheath Material
- 304 Stainless Steel
- Item
- Long-Life & High-Accuracy RTD Probes
- For Media Type
- Air, Water
- Maximum Temperature (°C)
- 230 Degrees C
- Cable Material
- Copper; Nickel; PFA
- Maximum Temperature (°F)
- 450 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Number of Wires
- 3-Wire
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 72 in
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Cable Material Copper; Nickel; PFA, Cable Length 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.