Shop OMEGA
See all product information
Create Account
RTD Sensor, 2.12 in w, 1.78 in H
Mfr # EWS-RTD
Zoro # G321907955
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Response Time
30 sec
Temperature Accuracy
20 to 80% of +/-3% RH, 5 to 20% of +/-4% RH, 80 to 95% of +/-4% RH
Features
Connects to Computer, Data Logger, or Industrial Controller/Meter, Thermocouple, RTD, or Thermistor Sensor Models
Compensated Temperature - Minimum
-15 Degrees C
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWS-RTD
- Zoro #
- G321907955
- UPC #
- -
- Country of Origin
- United States
- Response Time
- 30 sec
- Temperature Accuracy
- 20 to 80% of +/-3% RH, 5 to 20% of +/-4% RH, 80 to 95% of +/-4% RH
- Features
- Connects to Computer, Data Logger, or Industrial Controller/Meter, Thermocouple, RTD, or Thermistor Sensor Models
- Compensated Temperature - Minimum
- -15 Degrees C
- Standards
- RoHS
- Humidity Measurement - Minimum
- 5 %
- Humidity Measurement - Maximum
- 95 %
- Operating Temperature - Minimum
- 32 Degrees F
- Humidity Accuracy
- 20 to 80% of +/-3% RH; 5 to 20% of +/-4% RH; 80 to 95% of +/-4% RH
- Input Voltage
- 12 to 24V DC
- Display Screen Type
- No Display
- Compensated Temperature - Maximum
- 77 Degrees F
- Item
- RTD Sensor
- Series
- EWS
- Temperature Sensor
- Thin-Film Polymer Capacitor
- Output Power
- 4 to 20mA/1 to 5V DC
- Process Media Temperature Measurement - Minimum
- -15 Degrees C
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Mounting Style
- Wall Mount
- Enclosure Material
- Acrylonitrile Butadiene Styrene
- Electrical Connection
- Screw Terminals
Description
WALL MOUNT RTD SENSOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.