Shop OMEGA
See all product information
Create Account
Socket, Type T, Black/Blue/Red, Copper
- Mfr # MTC-AU-S
- Zoro # G323357727
product price:Â
$
4.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
MTC Series
Number of Sockets Included
1
For Thermocouple Type
Type T
Body Material
Copper
Color
Black; Blue; Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-AU-S
- Zoro #
- G323357727
- UPC #
- -
- Country of Origin
- United States
- Series
- MTC Series
- Item
- Temperature Probe Connectors & Adapters
- Number of Sockets Included
- 1
- For Thermocouple Type
- Type T
- Body Material
- Copper
- Color
- Black; Blue; Red
- Standards
- RoHS
- Product Type
- Socket
- Contact Alloy Type
- Copper
- Number of Pins Included
- 1
- Temperature Rating - Maximum
- 200 Degrees C
- Wire Color
- Black; Blue; Red
Description
Socket, Type T, Black/Blue/Red, Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.