Shop OMEGA
See all product information
Create Account
Spade Lug, Type E; J; T, Constantan
- Mfr # SLCO-20
- Zoro # G123358412
product price:Â
$
77.85
/ea
Key Features
Temperature Fahrenheit - Maximum
220 Degrees C
Includes Write-On Window
No Write-On Window Included
Product Type
Spade Lug
For Thermocouple Type
Type E, Type J, Type T
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLCO-20
- Zoro #
- G123358412
- UPC #
- -
- Country of Origin
- United States
- Temperature Fahrenheit - Maximum
- 220 Degrees C
- Item
- Temperature Probe Connectors & Adapters
- Includes Write-On Window
- No Write-On Window Included
- Product Type
- Spade Lug
- For Thermocouple Type
- Type E, Type J, Type T
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Contact Material
- Constantan
- Features
- Color-Coded to Calibration Type, Combination Phillips/Slot Screws
- Body Material
- Glass-Filled Nylon
- Standards
- RoHS
- Series
- SL Series
- Body Color
- None
Dimensions
- Overall Length
- 63/100 in
- For Wire Size - Maximum
- 16 AWG
- Wire Rope Length
- 63/100 in
- Length
- 63/100 in
- Fits Chest Size
- Color-Coded to Calibration Type, Combination Phillips/Slot Screws
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Constantan, Product Type Spade Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.