Shop OMEGA
See all product information
Create Account
Std Jack, Type J, Blk, Constantan; Iron
- Mfr # OSTW-J-F
- Zoro # G123356142
product price:Â
$
11.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Nylon
For Wire Size - Maximum
14 AWG
Standards
RoHS
Product Type
Jack
Contact Material
Constantan, Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSTW-J-F
- Zoro #
- G123356142
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Nylon
- Standards
- RoHS
- Item
- Jack
- Product Type
- Jack
- Contact Material
- Constantan, Iron
- Includes Write-On Window
- Write-On Window Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
- Body Color
- Black
- For Thermocouple Type
- Type J
- For Sensor Technology
- Thermocouple
- Connection Type
- Standard Jack
- Includes Clamp
- No Clamp Included
- Series
- OSTW Series
Dimensions
- For Wire Size - Maximum
- 14 AWG
- Overall Length
- 1 31/100 in
- Wire Rope Length
- 1 31/100 in
- Length
- 1 31/100 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers
Description
Jack, Body Material Nylon, Contact Material Constantan, Iron, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.