Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # JP-K-F
- Zoro # G223355922
product price:Â
$
19.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type K
Body Material
Glass-Filled Nylon
Temperature Fahrenheit - Maximum
180 Degrees C
Features
Alloys of the Inserts Match ANSI Thermocouple Grade Calibrations, Combination Phillips/Slot Screws, Decorative-Enhances any Instrument, Easy Installation, Flexibility
Contact Material
Alumel, Chromel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP-K-F
- Zoro #
- G223355922
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type K
- Body Material
- Glass-Filled Nylon
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Alloys of the Inserts Match ANSI Thermocouple Grade Calibrations, Combination Phillips/Slot Screws, Decorative-Enhances any Instrument, Easy Installation, Flexibility
- Contact Material
- Alumel, Chromel
- Standards
- RoHS
- Series
- JP Series
- Product Type
- Panel Jack
- Body Color
- Yellow
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Connection Type
- Standard Jack
- Includes Write-On Window
- No Write-On Window Included
Dimensions
- Overall Length
- 1 3/4 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Fits Chest Size
- Alloys of the Inserts Match ANSI Thermocouple Grade Calibrations, Combination Phillips/Slot Screws, Decorative-Enhances any Instrument, Easy Installation, Flexibility
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.