Hi-Acc RTD Probe, 40 in, 4-Wire, PFA
- Mfr # HSRTD-3-100-A-40-E
- Zoro # G723359956
product price:Â
$
175.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
Class A
Connector Type
Wire Leads
Resistance
100 ohm
Maximum Temperature (°F)
482 Degrees F
Minimum Temperature °F
-76 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSRTD-3-100-A-40-E
- Zoro #
- G723359956
- UPC #
- -
- Country of Origin
- United Kingdom
- Accuracy
- Class A
- Connector Type
- Wire Leads
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 482 Degrees F
- Minimum Temperature °F
- -76 Degrees F
- Cable Material
- PFA
- Element Accuracy Class
- Class A
- Number of Wires
- 4-Wire
- Maximum Temperature (°C)
- 250 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Minimum Temperature °C
- -60 Degrees C
- For Media Type
- Air, Water
Dimensions
- Cable Length
- 40 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.