Shop OMEGA
See all product information
Create Account
Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # OST-K-F
- Zoro # G323360871
product price:Â
$
12.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
OST Series
For Thermocouple Type
Type K
Includes Clamp
No Clamp Included
Connection Type
Standard Jack
Product Type
Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OST-K-F
- Zoro #
- G323360871
- UPC #
- -
- Country of Origin
- United States
- Series
- OST Series
- For Thermocouple Type
- Type K
- Includes Clamp
- No Clamp Included
- Connection Type
- Standard Jack
- Product Type
- Jack
- For Sensor Technology
- Thermocouple
- Item
- Temperature Probe Connectors & Adapters
- Body Color
- Yellow
- Contact Material
- Alumel, Chromel
- Standards
- RoHS
- Includes Write-On Window
- No Write-On Window Included
- Temperature Fahrenheit - Maximum
- 180 Degrees C
Description
Temperature Probe Connectors & Adapters, Contact Material Alumel, Chromel, Product Type Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.