Shop OMEGA
See all product information
Create Account
Std Plug, Type U, Wht, Copper
- Mfr # OTP-U-M
- Zoro # G923356038
product price:Â
$
15.39
/ea
Key Features
For Thermocouple Type
Type U
Series
OTP Series
Overall Length
1 9/10 in
Standards
RoHS
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTP-U-M
- Zoro #
- G923356038
- UPC #
- -
- Country of Origin
- United States
- For Thermocouple Type
- Type U
- Series
- OTP Series
- Item
- Temperature Probe Connectors & Adapters
- Standards
- RoHS
- Body Color
- White
- For Sensor Technology
- RTD, Thermocouple
- Number of Pins
- 3
- Body Material
- Glass-Filled Nylon
- Pin Shape
- Round
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Features
- Combination Phillips/Slot Screws, High-Impact Construction
- Product Type
- Plug
- Connection Type
- Standard Plug
- Includes Write-On Window
- No Write-On Window Included
- For RTD Number of Wires
- 3-Wire
- Contact Material
- Copper
- Includes Clamp
- No Clamp Included
Dimensions
- Overall Length
- 1 9/10 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 9/10 in
- Length
- 1 9/10 in
- Fits Chest Size
- Combination Phillips/Slot Screws, High-Impact Construction
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Copper, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.