Shop OMEGA
Create Account
T/C ADHESIVE PADS, ROLL OF 100
- Mfr # TAP
- Zoro # G824240627
product price:Â
$
92.39
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
- TAP
- Zoro #
- G824240627
- UPC #
- -
- Country of Origin
- Unknown
Description
* Thermocouple Adhesive Pads to secure wire probes to surfaces. Package of 100. Dimensions:15.9 mm x 12.7 mm (5/8' x 1/2') * Rated: to 175DegC (350DegF) Polymide Film with a silicone pressure sensitive adhesive. 13% Polymide * 32% Polymethyl phenylsiloxane * 54% Saturated Paper
Restrictions
This item has been restricted from sale in the following states:
CA