Shop OMEGA

Tethered Float Switches

  • Mfr # LV623-P
  • Zoro # G124480334

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Float Diameter
2 in
On Point
80% of Cable Lenth
Tether Length - Maximum
45 ft
Rated Voltage
250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV623-P
Zoro #
G124480334
UPC #
-
Country of Origin
Italy

Dimensions

Float Diameter
2 in
Tether Length - Maximum
45 ft
Manufacturers Warranty Length
1 yr
Cord Length
45 ft
Tether Length - Minimum
45 ft
Float Length
2 1/4 in

Details

Switch Type
Tether Float
On Point
80% of Cable Lenth
Rated Voltage
250V AC
Minimum Media Specific Gravity
0.72
Item
Float Switch
Actuation Method
Mechanically-Activated
Running Current - Maximum
15 A
Intrinsic Safety
Not Specified Intrinsically Safe
Liquid Temperature - Maximum
122 Degrees F
Electric Load Current - Minimum
0
Contact Form
Normally Open or Normally Closed
Float Material
PVC
Series
LV600
Electric Load Current - Maximum
15 A @ 250V AC
Off Point
Vertical
Electrical Connection
3-Conductor Wire Leads
Number of Floats
1
Starting Current - Maximum
15 A
Switch Duty
Pump Duty
Standards
CE, RoHS

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.