Transformer, 4.17"Dia, 4.17"H, 4.17"W, 3000A
- Mfr # RCT16-2500
- Zoro # G025075066
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Connection
Wire Lead
Window Shape
Round
Primary Current - Maximum
3,000 A
Transformer Type
Split Core
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT16-2500
- Zoro #
- G025075066
- UPC #
- -
- Country of Origin
- United States
- Connection
- Wire Lead
- Window Shape
- Round
- Primary Current - Maximum
- 3,000 A
- Transformer Type
- Split Core
- Frequency
- 50/60 Hz
- Accuracy
- 0.5 %
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CE, RoHS2 Compliant, URL
- Output Voltage
- 48 mV
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Current Transformer
Dimensions
- Window Width
- 4.17 in
- Window Height
- 4.17 in
- Manufacturers Warranty Length
- 5 yr
- Wire Lead Length
- 6.5 ft
- Window Diameter
- 4.17 in
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.