Transformer, 7.01"Dia, 7.01"H, 7.01"W, 3000A
- Mfr # RCT24-2500
- Zoro # G225075460
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Window Width
7.01 in
Frequency
50/60 Hz
Wire Lead Length
6.5 ft
Primary Current - Maximum
3,000 A
Window Diameter
7.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT24-2500
- Zoro #
- G225075460
- UPC #
- -
- Country of Origin
- United States
- Frequency
- 50/60 Hz
- Primary Current - Maximum
- 3,000 A
- Standards
- CE, RoHS2 Compliant, URL
- Connection
- Wire Lead
- Accuracy
- 0.5 %
- Operating Temperature - Maximum
- 158 Degrees F
- Window Shape
- Round
- Transformer Type
- Split Core
- Operating Temperature - Minimum
- -4 Degrees F
- Output Voltage
- 48 mV
- Item
- Current Transformer
Dimensions
- Window Width
- 7.01 in
- Wire Lead Length
- 6.5 ft
- Window Diameter
- 7.01 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 7.01 in
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.