Shop OMEGA
See all product information
Create Account
Transformer, 7.01"Dia, 7.01"H, 7.01"W, 6000A
- Mfr # RCT24-5000
- Zoro # G025074601
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Window Width
7.01 in
Window Diameter
7.01 in
Output Voltage
48 mV
Window Height
7.01 in
Accuracy
0.5 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT24-5000
- Zoro #
- G025074601
- UPC #
- -
- Country of Origin
- United States
- Output Voltage
- 48 mV
- Accuracy
- 0.5 %
- Frequency
- 50/60 Hz
- Connection
- Wire Lead
- Standards
- CE, RoHS2 Compliant, URL
- Operating Temperature - Maximum
- 158 Degrees F
- Primary Current - Maximum
- 6,000 A
- Window Shape
- Round
- Item
- Current Transformer
- Transformer Type
- Split Core
- Operating Temperature - Minimum
- -4 Degrees F
Dimensions
- Window Width
- 7.01 in
- Window Diameter
- 7.01 in
- Window Height
- 7.01 in
- Wire Lead Length
- 6.5 ft
- Manufacturers Warranty Length
- 5 yr
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.