Type J, Grd, 60 in, Stainless Steel
- Mfr # BT-000-J-2 1/4-60-2
- Zoro # G023361000
product price:Â
$
95.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Temperature °C
0 Degrees C
Probe Sheath Material
Stainless Steel
Maximum Temperature (°C)
480 Degrees C
Maximum Temperature (°F)
900 Degrees F
Maximum Wire Gauge
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-000-J-2 1/4-60-2
- Zoro #
- G023361000
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°C)
- 480 Degrees C
- Maximum Temperature (°F)
- 900 Degrees F
- Maximum Wire Gauge
- 20 AWG
- Probe Bend
- 90 Degrees
- For Media Type
- Air
- Cable Material
- Stainless Steel
- Junction Type
- Grounded
- Thermocouple Type
- Type J
Dimensions
- Cable Length
- 60 in
- Probe Tip Diameter
- 0.275 in
- Probe Length
- 2.25 in
- Probe Diameter
- 0.275 in
Description
Temperature Probes and Components-New, Type J, Grounded, Cable Length 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.