Shop OMEGA
See all product information
Create Account
Type J, Grd, 60 in, Stainless Steel
- Mfr # BT-090-J-2 1/4-60-2
- Zoro # G923357745
product price:Â
$
104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Temperature (°F)
900 Degrees F
Probe Bend
Straight
Minimum Temperature °C
0 Degrees C
Probe Diameter
0.275 in
Probe Sheath Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-090-J-2 1/4-60-2
- Zoro #
- G923357745
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probes and Components-New
- Maximum Temperature (°F)
- 900 Degrees F
- Probe Bend
- Straight
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- Stainless Steel
- Thermocouple Type
- Type J
- For Media Type
- Air
- Cable Material
- Stainless Steel
- Maximum Temperature (°C)
- 480 Degrees C
- Junction Type
- Grounded
- Maximum Wire Gauge
- 20 AWG
Dimensions
- Probe Diameter
- 0.275 in
- Probe Tip Diameter
- 0.275 in
- Cable Length
- 60 in
- Probe Length
- 2.25 in
Description
Temperature Probes and Components-New, Type J, Grounded, Cable Length 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.